Skip to Content
Merck
All Photos(1)

Key Documents

PHCC340050

Millipore

Scepter 3.0 Cell Counter Sensors

40 μm sensors designed to count particles between 4 μm & 18 μm

Synonym(s):

Automated Cell counter tips

Sign Into View Organizational & Contract Pricing

Select a Size

50 /PK
€170.00

€170.00


Check Cart for Availability


Select a Size

Change View
50 /PK
€170.00

About This Item

UNSPSC Code:
41131501
NACRES:
NC.57

€170.00


Check Cart for Availability

feature

50 μL (sample volumn)

packaging

pkg of 50 ea

manufacturer/tradename

Scepter

parameter

50000 particles/mL particle concentration (1500000 particles/mL)

technique(s)

cell counting: suitable

particle size

4-18 μm

compatibility

Scepter for use with cells sized 5.0–15.0 μm

Not compatible with Scepter 2.0 Instruments

shipped in

ambient

General description

The Scepter 3.0 handheld automated cell counter provides a fast and convenient method for counting cells and particles and is compatible with both the 40 and 60uM sensor. The system employs the Coulter principle in a miniaturized, handheld, format enabling rapid cell counting; what used to take 10 minutes now takes less than 30 seconds. The user prepares a dilution of the cell culture of interest and uses the Scepter cell counter to aspirate a sample of this dilution into the Scepter sensor.

The Scepter 3.0 cell counter′s screen displays:

  • Cell concentration
  • Average cell size
  • Average cell volume
  • Histogram of size or volume distribution


This system is intended for research use only and has been tested with cell types representative of those in use today.

Features and Benefits

The Scepter 3.0 sensor is engineered with a micro-fabricated, cell-sensing zone that enables discrimination by cell size and cell volume - down to sub-micron and sub-picoliter resolution.

Coupled with precision liquid handling channels and electronics, the Scepter sensor accurately and reliably provides cell population statistics

Other Notes

Not compatible with Scepter 2.0 products

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Articles

The Scepter™ 3.0 Cell Counter, when used in conjunction with a 40 μm aperture sensor, can accurately count and precisely size a wide range of cell types and particles. This application note demonstrates two examples of experiments using the instrument’s sensitive size-discriminating capacity for rapid qualitative assessment of individual cell populations.

Related Content

Scepter™ Cell Counter is a portable device which brings consistency in cell counting right to the culture hood in less than 30 seconds.

Scepter™ counting is 7 to 10 times faster than hemocytometry-and also faster than other automated counters. Learn more about how this amazing technology works

A list of which mammalian and other key phenotypes have been validated for Scepter™ counting precision.

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service