Skip to Content
Merck
All Photos(1)

Key Documents

KGSKG3THH1

Millipore

Millipore Express® SHC 0.5/0.2µm, Opticap® XLT 30 Capsule

Fittings 5/8 in. HB, Gamma Compatible

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
23151806
eCl@ss:
32031690
Pricing and availability is not currently available.

Product Name

Gamma Compatible Millipore Express® SHC Opticap® XLT 30 in. 0.5/0.2 µm 5/8 in. HB,

material

polyethersulfone

Quality Level

description

Samples were quantitatively retentive of a minimum Brevundimonas diminuta challenge concentration of 1 x 107 CFU/cm² using TM=["ASTM"] F838 methodology.
T-line

Sterilization Compatibility

gamma compatible

feature

hydrophilic

parameter

25 °C max. inlet temp.
80 psig max. inlet pressure

cartridge nominal length

30 in. (75 cm)

device size

30 in.

inlet connection diam.

5/8 in.

outlet connection diam.

5/8 in.

matrix

Millipore Express® SHC

pore size

0.5/0.2 μm

fitting

inlet hose barb
outlet hose barb

suitability

suitable for endotoxin

General description

A sample aqueous extraction contains less than 0.25 EU/mL as determined by the Limulus Amebocyte Lysate (LAL) test.
After sterilization and a controlled water flush of 63 L, samples exhibited less than 500 ppb TOC per USP <643> and less than 1.3 µS/cm per USP <645> at 25 °C.

Legal Information

MILLIPORE EXPRESS is a registered trademark of Merck KGaA, Darmstadt, Germany
OPTICAP is a registered trademark of Merck KGaA, Darmstadt, Germany

Disclaimer

All component materials meet the FDA Indirect Food Additive requirements cited in 21 CFR 177-182.
These products are manufactured in a facility which adheres to FDA Good Manufacturing Practices.

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service