Skip to Content
Merck
All Photos(1)

Documents

IBFP0813C

Millipore

Immobilon® Blotting Filter Paper

100 sheets, 8.5 cm x 13.5 cm, Chromotography-Grade Blotting Paper for blotting

Synonym(s):

Western blot filter paper, blotting paper

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41105339
eCl@ss:
32031602
NACRES:
NB.23

product name

Immobilon® Blotting Filter Paper, 8.5 x 13.5 cm sheet, Chromotography-Grade Blotting Paper for western blotting.

material

plain filter
white filter

Quality Level

feature

hydrophilic

manufacturer/tradename

Immobilon®

technique(s)

dot blot: suitable
western blot: suitable

filter L × W

8.5 cm × 13.5 cm

thickness

550 μm

compatibility

for use with Amido black
for use with CPTS
for use with Colloidal gold
for use with India ink
for use with Ponceau-S red

detection method

chemiluminescent
colorimetric
fluorometric

shipped in

ambient

Related Categories

General description

Immobilon® Blotting Filter Paper is pre-cut, chromatography-grade blotting paper.

Application

Immobilon® Blotting Filter Paper is suitable for western blotting.

Legal Information

Immobilon is a registered trademark of Merck KGaA, Darmstadt, Germany

Storage Class Code

10-13 - German Storage Class 10 to 13


Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service