Skip to Content
Merck
All Photos(1)

Documents

C75M10W

Millipore

MPAGE®® Comb

0.75 mm, 10 wells, for use with MPAGE®® Gel Caster

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41105312
NACRES:
NC.01

product name

mPAGE® Combs 0.75 mm 10 Wells, 5pk,

packaging

pkg of 5 packs

manufacturer/tradename

Millipore

technique(s)

SDS-PAGE: suitable
electrophoresis: suitable

W × H

10.1 cm × 8.3 cm

gel size

8.3 cm × 10.1 cm

gel thickness

0.75 mm

well size

10 wells

well volume

33 μL

General description

Use mPAGE® Combs 0.75 mm 10 Wells when casting polyacrylamide gels with with cassette sandwiches assembled from Compatible 0.75 mm mPAGE® Mini Spacer Plates and mPAGE® Mini Short Plates.

Compatibility

Compatible with with the mPAGE® Gel Caster components:

  • mPAGE® Gel Caster Base
  • mPAGE® Gel Caster Frame
  • mPAGE® Gel Caster Sealing Gaskets

Legal Information

MPAGE is a registered trademark of Merck KGaA, Darmstadt, Germany

related product

Product No.
Description
Pricing

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Articles

Refresh your gel casting workflow with ready-to-use SDS-PAGE gels in just 3 minutes. Discover faster, simpler, and safer gel casting methods.

Protocols

Introduction to PAGE. Learn about SDS-PAGE background and protocol for the separation of proteins based on size in a poly-acrylamide gel.

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service