Skip to Content
Merck
All Photos(1)

Key Documents

1.50549

Supelco

LiChrospher® RP-18 endcapped (5 µm) HPLC Columns

L x I.D. 150 mm x 4.6 mm Hibar® RT HPLC Column

Sign Into View Organizational & Contract Pricing

Select a Size

1 UNIT
€754.00
1 UNIT
€2,040.00

€754.00


Estimated to ship on28 May 2025



Select a Size

Change View
1 UNIT
€754.00
1 UNIT
€2,040.00

About This Item

UNSPSC Code:
41115709
NACRES:
SB.52

€754.00


Estimated to ship on28 May 2025


Product Name

LiChrospher® RP-18 endcapped (5µm) Hibar® RT 150-4.6, suitable for HPLC

material

stainless steel column

Quality Level

Agency

suitable for USP L1

product line

LiChrospher®

feature

endcapped

packaging

1 ea of

extent of labeling

21.6% Carbon loading

parameter

400 bar pressure
60 °C max. temp.

technique(s)

HPLC: suitable
mass spectrometry (MS): suitable (Low - Medium)

column L × I.D.

15 cm × 4.6 mm

surface area

350 m2/g

matrix

fully porous particle

matrix active group

C18 bonding phase

particle size

5 μm

pore size

100 Å pore size

operating pH range

2-7.5

separation technique

reversed phase
supercritical fluid (SFC)

storage temp.

no temp limit

General description

HPLC column
LiChrospher® RP-18 endcapped is a reliable and versatile traditionally produced spherical silica gel carrier with C-18 endcapped reversed phase properties. It is well suited for the separation of neutral, acidic and weak basic compounds. This sorbent is packed into a LiChroCART 150-4.6 HPLC cartridge. The connection to the HPLC system is being accomplished by use of the manu-CART NT cartrige holder (1.51486).

Analysis Note

Pressure: ≤ 55 bar
Theoretical Plates (N/m) (Toluene): ≥ 50000
Symmetry (Toluene): 0.8 - 1.4
Capacity factor (Toluene): 1.0 - 2.5

Legal Information

Hibar is a registered trademark of Merck KGaA, Darmstadt, Germany
LiChrospher is a registered trademark of Merck KGaA, Darmstadt, Germany

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service