1.50267
Purospher® STAR NH2 (5 µm) HPLC Columns
L × I.D. 4 mm x 4 mm LiChroCART™ Guard-cartridge
Synonym(s):
Purospher® STAR NH2 (5 µm) LiChroCART™ 4-4
Select a Size
€422.00
Estimated to ship on25 May 2025
Select a Size
About This Item
€422.00
Estimated to ship on25 May 2025
Recommended Products
Product Name
Purospher® STAR NH2 (5 µm), L × I.D. 4 mm x 4 mm LiChroCART™ Guard-cartridge
material
stainless steel column
Quality Level
Agency
suitable for USP L8
product line
Purospher®
feature
endcapped: no
packaging
10 pak of
extent of labeling
3.5% Carbon loading
parameter
250 bar pressure
60 °C max. temp.
technique(s)
HPLC: suitable
LC/MS: suitable
mass spectrometry (MS): suitable (Low - Medium)
column L × I.D.
0.4 cm × 4 mm
surface area
330 m2/g
matrix
fully porous particle
matrix active group
NH2 bonding phase
particle size
5 μm
pore size
120 Å pore size
operating pH range
2-7.5
separation technique
hydrophilic interaction (HILIC)
normal phase
reversed phase
storage temp.
no temp limit
Looking for similar products? Visit Product Comparison Guide
Related Categories
General description
Application
Features and Benefits
- Ultra-pure silica (99.999%)
- Low silanol activity
- Reproducible results from run-to-run and batch-to-batch
Analysis Note
Application test
- performance:
passes test
- pressure: passes test
Legal Information
Storage Class Code
11 - Combustible Solids
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Active Filters
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service