Skip to Content
Merck
All Photos(1)

Key Documents

1.17354

Millipore

MAS-100 Atmos® Pressure Tube

for use with MAS-100 Atmos®, tube L 2 m

Sign Into View Organizational & Contract Pricing

Select a Size

1173540001
€1,590.00

€1,590.00


Estimated to ship on26 May 2025


Request more information

Select a Size

Change View
1173540001
€1,590.00

About This Item

UNSPSC Code:
41103403
NACRES:
NA.74

€1,590.00


Estimated to ship on26 May 2025


Request more information

material

PTFE tube

reg. compliance

FDA

description

Compressed gas sampling

feature

autoclavable

manufacturer/tradename

MAS-100 Atmos®

tube L

2 m

application(s)

compressed gas monitoring
cosmetics
food and beverages
pharmaceutical

compatibility

for use with MAS-100 Atmos®

General description

MAS-100 Atmos® Pressure tube is a PTFE tubing for compressed gas sampling connected via the pressure tube set.
The PTFE tube is 2m long and supplied with one 34mm tri-clamp adapter and silicone gasket on one end, fitting to the sampling head. The other end is connected using a universal 3/8′′ threaded female connector to enable gas supply.
One set of MAS-100 Atmos® Pressure Tube is included in the scope of delivery. The same set can be ordered as a separate accessory, if needed for back up e.g. while autoclaving.

Application

MAS-100 Atmos® Pressure tube is used for compressed gas sampling. The pressure tube kit is suitable to supply test gases from source to the test environment.

Components

1 x PTFE tube (2m)
1 x Tri clamp (34mm diameter)
1 x Silicone gasket (34/10mm)
1 x 3/8′′ BSP female connector

Other Notes

Steps to connect the MAS-100 Atmos® Pressure tube
  • Connect the end of the pressure connection tubing with the universal 3/8-inch connector (female) to the closed gas supply at the sampling location. The gas supply must be equipped with a male 3/8-inch connector to fit to the pressure connection tubing of MAS-100 Atmos®. Ensure the connection is secured and there is no possibility of a leak
  • Place the silicone gasket on top of the closed sampling head and fix the pressure connection tubing with the 34mm tri-clamp to the sampling head.

Legal Information

MAS-100 Atmos is a registered trademark of MBV AG

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service