Skip to Content
Merck
All Photos(1)

Documents

1.15036

Supelco

HPTLC plates, Cellulose F

pkg of 50 plates, plate L × W 20 cm × 10 cm, glass support

Synonym(s):

Cellulose F HPTLC plates

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41115711
NACRES:
NB.21

material

cellulose matrix
glass support

Quality Level

feature

binder Organic Polymer
fluorescent indicator

packaging

pkg of 50 plates

technique(s)

HPTLC: suitable

layer thickness

60-110 μm

plate L × W

20 cm × 10 cm

storage temp.

2-30°C

General description

50 Glass plates 20 x 10 cm

Application

Glass HPTLC Cellulose F plates. Cellulose HPTLC plates size 20 x 10 cm, 50 sheets.

Linkage

Replaces: 15036-6; 15036

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service