Recommended Products
form
powder (dehydrated (DCM))
Quality Level
manufacturer/tradename
GranuCult®
technique(s)
microbiological culture: suitable
application(s)
food and beverages
microbiology
storage temp.
15-25°C
suitability
Salmonella spp.
General description
for microbiology
Analysis Note
Appearance (clearness): clear
Appearance (colour): yellowish-brown
pH-value (25 °C): 6.8 - 7.2
Growth (Salmonella choleraesuis ATCC 13312): good to very good
Growth (Salmonella typhimurium ATCC 14028 (WDCM 00031)): good to very good
Growth (Salmonella enteritidis ATCC 13076 (WDCM 00030)): good to very good
Incubation: 24 hrs.; 35 °C; aerobic.
Appearance (colour): yellowish-brown
pH-value (25 °C): 6.8 - 7.2
Growth (Salmonella choleraesuis ATCC 13312): good to very good
Growth (Salmonella typhimurium ATCC 14028 (WDCM 00031)): good to very good
Growth (Salmonella enteritidis ATCC 13076 (WDCM 00030)): good to very good
Incubation: 24 hrs.; 35 °C; aerobic.
Footnote
We offer two media types: the superior granulated GranuCult® and the cost-efficient powdered NutriSelect® culture media, depending on your needs.
The designations basic, plus, or prime are added to indicate the quality control level, from basic quality control to standard QC plus to prime for full regulatory compliance.
The designations basic, plus, or prime are added to indicate the quality control level, from basic quality control to standard QC plus to prime for full regulatory compliance.
Legal Information
GRANUCULT is a registered trademark of Merck KGaA, Darmstadt, Germany
NutriSelect is a registered trademark of Merck KGaA, Darmstadt, Germany
Storage Class Code
11 - Combustible Solids
WGK
WGK 3
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service