Skip to Content
Merck
All Photos(1)

Key Documents

Z769622

Branson M series ultrasonic bath

bath volume 5.7 L, AC/DC input 230 V AC, UK plug (3-pin)

Synonym(s):

ultrasonic bath sonicator, ultrasonic cleaning bath

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
€1,170.00

€1,170.00


Estimated to ship on24 April 2025



Select a Size

Change View
1 EA
€1,170.00

About This Item

UNSPSC Code:
41103706
NACRES:
NB.74

€1,170.00


Estimated to ship on24 April 2025


feature

model M3800-E

packaging

pack of 1 ea

manufacturer/tradename

Branson CPX-952-336R

bath size

290 mm (11.5 in.) × 150 mm (6 in.) × 150 mm (6 in.)

bath volume

5.7 L

Looking for similar products? Visit Product Comparison Guide

General description

The Bransonic® M Ultrasonic Cleaning Bath is the leading mechanical ultrasonic bath. It′s designed for performance, control, durability and reliability for a variety of applications.

All Bransonic® baths can also be used for cell separation, sample preparation and degassing of liquids.

Features:
  • 40kHz Industrial Transducers
  • 60-minute Mechanical Timer (can be set to run continuously)
  • Tower Control Panel
  • Built-in Pour Drain (½ & ¾ gallon) or Side Mounted Drain

Note: Parts should not be allowed to rest on tank bottom, see accessories for options.

Legal Information

Bransonic is a registered trademark of Branson Ultrasonics Corp.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service