Skip to Content
Merck
All Photos(1)

Key Documents

Z769355

Branson CPXH series ultrasonic bath with heating and degassing

bath volume 20.8 L, AC/DC input 230 V AC, UK plug (3-pin)

Synonym(s):

degassing ultrasonic bath sonicator, heated ultrasonic cleaning bath

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
€3,200.00

€3,200.00


Check Cart for Availability


Select a Size

Change View
1 EA
€3,200.00

About This Item

UNSPSC Code:
41103706
NACRES:
NB.74

€3,200.00


Check Cart for Availability

feature

model CPX8800H-E

packaging

pack of 1 ea

manufacturer/tradename

Branson CPX-952-838R

bath size

495 mm (19.5 in.) × 290 mm (11.5 in.) × 150 mm (6 in.)

bath volume

20.8 L

Looking for similar products? Visit Product Comparison Guide

General description

The Bransonic® CPXH digital bath is the most technologically advanced ultrasonic bath available. It features the benefits of heated cleaning with the ability to set temperatures from 20°C/68°F - 69°C/156.2°F. Plus, you get complete digital control with programmable capabilities and self-adaptive technology for consistent, worry-free operation - every time.

All Bransonic® baths can also be used for cell separation, sample preparation and degassing of liquids.

Note: Parts should not be allowed to rest on tank bottom, see accessories for options.

Features and Benefits

  • Degassing - can be set up to 99 minutes; extended degas time periods allow for "beyond cleaning" applications such as sample preparation, which includes degassing liquids, mixing and homogenization, dissolving solids,cell lysing, and dispersion of particles.
  • Timer - can be set to 99 minutes or run continuously
  • Heated Cleaning - up to 69°C/156.2°F
  • Self-Adaptive Technology
  • Fully Programmable - once the process (e.g. degas temperature set point, ultrasonic time periods) is entered into the controller and the program started, the unit can run without user involvement
  • High/low Power Control - 100% power to the tank for normal applications, 70% power for delicate applications
  • Sleep Mode
  • CSA compliant, CE compliant
  • High-temp safety alarm

Legal Information

Bransonic is a registered trademark of Branson Ultrasonics Corp.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service