Z760579
Ohaus® Explorer® precision balance
Model EX1103, weighing capacity 1100 g, precision: 0.001 g, AC/DC input 230 V AC (universal plugs)
Synonym(s):
analytical scales, laboratory balances, weighing balances
Select a Size
€6,200.00
Select a Size
About This Item
€6,200.00
Recommended Products
material
stainless steel weighing plate
feature
CSA approved
manufacturer/tradename
Ohaus® 83021350
weighing capacity measuring range
1100 g, precision: 0.001 g
platform diam. × diam.
90 mm × 3.5 in.
Looking for similar products? Visit Product Comparison Guide
General description
The expansive side entry 160 mm x 240 mm allows you to freely place and remove large weigh boats or other large vessels in the weighing chamber. Antistatic coated glass helps dissipate static charges in the weighing chamber that could adversely affect the weighing results.
- Intuitive Software: Easy-to-use graphical software featuring 14 applications, virtual QWERTY and numeric keypads, and below-minimum weight indication
- Draftshield: Explorer′s draftshield provides ample access and visibility to the weighing chamber and features antistatic coated glass
- Modular Design: Explorer′s modular design features a color touch display that can be separated from the weighing base
- USB and RS232 and optional third port of either RS232 or Ethernet
- Stainless steel pan, glass draftsheld with flip-top door
- CSA compliant
Legal Information
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Active Filters
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service