Skip to Content
Merck
All Photos(1)

Documents

Z693065

Fold and Snap test tube rack

for tubes, 21 mm, blue

Synonym(s):

Tube rack

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122804
NACRES:
NB.35

material

polypropylene

feature

for tubes 21 mm
Holds 40 x 21 mm tubes
Holds 40 x 5-30 mL tubes

packaging

pkg of 1 ea

manufacturer/tradename

Heathrow Scientific HS243071B

L × W × H

244 mm × 104 mm × 66 mm

color

blue

Looking for similar products? Visit Product Comparison Guide

General description

  • Easy-to-assemble polypropylene racks snap together in seconds.
  • Designed to remain stable in water baths.
  • Autoclavable.
  • Shipped flat.

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service