Skip to Content
Merck
All Photos(5)

Key Documents

Z683493

Sigma-Aldrich

Aldrich® Kugelrohr short-path distillation apparatus

AC/DC input 230 V AC, UK plug

Synonym(s):

apparatus for distillation, ball tube distillation, distillation apparatus, distilling apparatus, fractional distillation apparatus, glass distillation apparatus, kugelrohr apparatus, kugelrohr distillation, short path distillation apparatus, vacuum distillation apparatus

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
€11,080.00

€11,080.00


Check Cart for Availability


Select a Size

Change View
1 EA
€11,080.00

About This Item

UNSPSC Code:
41104812
NACRES:
NB.43

€11,080.00


Check Cart for Availability

parameter

220 °C temp. limit

W × H × D

25 in. × 18 in. × 11 in.

Looking for similar products? Visit Product Comparison Guide

General description

"Quickly Distills Difficult Materials with Minimal Hold-up and Loss"
High Vacuum Capability and Safe Front Loading Design


Distillation Applications:
  • Heat-sensitive compounds
  • Liquids and low-melting solids from polymers and tars
  • Removes color and particulates
  • Suitable for sublimation and solvent evaporation

Features:

  • Air bath oven distills up to 230°C
  • 25 mL to 2 L flask capacity
  • Front Loading oven door with safety glass viewing window
  • Interchangeable PTFE support bearings for flask joint 14/20
  • Digital, thermocouple temperature control
  • Front panel with controls for temperature, vacuum and motor drive
  • Adjustable receiving flask cooling bath
  • Oscillating drive motor

Specifications:

  • Oven flask size range: 25 mL to 2 L
  • Heating range: ambient to 230°C, +/- 3°C across span after stabilization
  • Power: 120/240 VAC +/- 10%, 50/60 Hz +/- 3%, detachable power cord
  • Fuses: Heater 7.5 A, Vac 2.5 A, Power input 10 A
  • Heater: 900 W
  • Size: 25 in. W x 11 in. D x 18 in. H, (30 in. clearance required with door open)
  • Rotation: 270 deg each direction
  • Operating environment: 32 to 40°C, 0 to 90% RH, noncondensing
  • CE, WEEE and RoHS complilant

Ordering Note:
Purchase Kugelrohr glassware separately.

Note: A trap between the receiving flask/s and vacuum pump is recommended.
Applications related to marijuana extraction/production are not supported.


Typical operation:
Step 1
. Fill the load (oven) flask (25 mL to 2 L) one-third full with distillable material. Connect the load flask to the motor drive coupling inside the oven. Connect the load flask to a horizontal receiving flask outside the oven. Connect a straight tube to the receiving flask and to a vacuum source with rubber tubing.
Step 2. A vacuum pump may be plugged into the receptacle on the rear of the oven and switched on and off from the Kugelrohr front control panel.
Step 3. Fill cooling tray with ice.
Step 4. Turn on the Kugelrohr main power switch. Set the distillation temperature on the front control panel, turn on the motor drive and vacuum pump.
Step 5. Collect distillate in the horizontal receiving flask outside the oven.

Legal Information

Aldrich is a registered trademark of Sigma-Aldrich Co. LLC
Kugelrohr is a trademark of Merck KGaA, Darmstadt, Germany

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service