Best mini-spin that accommodates PCR tubes AND 1.5 mL tubes
Z681717
MyFuge™ 12 mini centrifuge
with COMBI-Rotor™ for microtubes or PCR strips/tubes, AC/DC input 100 - 240 V AC, US 3-pin plug
Synonym(s):
benchmark Scientific mini centrifuge, microfuge, personal centrifuge
About This Item
Recommended Products
AC/DC input
100 - 240 V, 50 - 60 Hz
feature
to hold 12 1.5/2.0 mL tubes
to hold 32 0.2 mL PCR tubes
to hold 4 8-tube PCR strips, 0.2 mL
manufacturer/tradename
Benchmark Scientific C1012
parameter
2000 × g
5500 rpm speed (2000 × g)
5500 rpm
technique(s)
PCR: suitable
centrifugation: suitable
L × W × H
5.5 in. (14 cm) × 7.9 in. (20 cm) × 4.4 in. (11.2 cm)
Looking for similar products? Visit Product Comparison Guide
General description
With a fixed speed that produces, 2,000 x g, this centrifuge is perfect for quick spin downs. Simply close the lid and the unit quickly ramps up to 5500 rpm. Open the lid, and the rotor quickly decelerates for removal of samples.
Features and Benefits
- Simultaneously runs 12 microtubes and 4 PCR strips or 32 x 0.2 mL PCR tubes
- Quick spin downs with fixed speed of 2,000 x g
- 100-240 V with US style plug
Legal Information
related product
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Sorry, we don't have COAs for this product available online at this time.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Active Filters
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service