Skip to Content
Merck
All Photos(1)

Key Documents

Z641804

Duran® centrifuge tubes

volume 250 mL

Synonym(s):

216013605

Sign Into View Organizational & Contract Pricing

Select a Size

10 EA
€301.00

€301.00


Estimated to ship on18 April 2025



Select a Size

Change View
10 EA
€301.00

About This Item

UNSPSC Code:
41121703
NACRES:
NB.11

€301.00


Estimated to ship on18 April 2025


feature

DIN 58970, part 2
round bottom

manufacturer/tradename

Schott 2160136

availability

available only in EU

H × diam.

147 mm × 56 mm

volume

250 mL

Looking for similar products? Visit Product Comparison Guide

General description

One of the most important basic process engineering methods is the separation of mixtures of substances. This working method includes centrifugation, which exploits the concept of mass inertia. A mixture of substances to be separated is filled into centrifuge tubes, placed in a centrifuge and rotated. Due to the high rotation speed, heavier particles are pushed outwards faster and further away than the lighter ones. This results in separation based on the mass or density of the individual material components.

Legal Information

DURAN is a registered trademark of DWK Life Sciences

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service