Skip to Content
Merck
All Photos(1)

Documents

Z551198

Graduated Valumetric bottles

black phenolic cap (with Poly-Seal® liner), capacity 60 mL (2 oz)

Synonym(s):

W216977

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121800
NACRES:
NB.17

material

black phenolic cap (with Poly-Seal® liner)
glass bottle
round bottle

Joint

Joints threaded neck (38-400)

feature

with cap

packaging

pkg of 48 ea

manufacturer/tradename

WHEATON® W216977

capacity

60 mL (2 oz)

diam. × H

42 mm × 83 mm

Looking for similar products? Visit Product Comparison Guide

General description

Ideal for use as sample bottles. They are also useful for dry powders, soil samples, and specimen storage. All bottles are made of clear, Type III soda lime glass.

Features and Benefits

• Clear, USP Type III soda-lime glass• Graduated in mL and ounces• Easy removal of contents• Available with caps attached or bulk packs without caps• HAZCOM labels, provided in each case of bottles with the exception of bulk packs, allow for ID of content and safety notification• Tamper Evident Seal keeps bottle sealed, protecting contents from accidental misuse (not included in bulk packs)

Legal Information

Poly-Seal is a registered trademark of Wheaton Industries, Inc.
Valumetric is a trademark of Wheaton Industries, Inc.
WHEATON is a registered trademark of Wheaton Industries, Inc.

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service