Skip to Content
Merck
All Photos(1)

Documents

Z291927

Supelco

WISP 48-position autosampler vials

Polypropylene cap convenience pack, PTFE liner

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122001
NACRES:
NB.11

material

PTFE liner

feature

closure type polypropylene cap

packaging

pkg of 100 ea

O.D. × H

15 mm × 45 mm

volume

4 mL

Looking for similar products? Visit Product Comparison Guide

General description

Constructed of borosilicate glass. Screw-thread vials use 11 mm septa and 13-425 threaded screw-caps.
Contains 4mL clear glass, screw-thread vials, 0.01in. thick white PTFE septa, and polypropylene cap.

Suitability

Autosampler compatibility:
Agilent 7673A, Series I, II
Shimadzu LC Autosamplers
Waters 48, 717, 717 Plus

Legal Information

WISP is a trademark of Waters

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service