Skip to Content
Merck
All Photos(1)

Key Documents

Z284092

Sigma-Aldrich

Double Spinfin® magnetic stirring bar

size 25 mm × 22 mm

Synonym(s):

Stir Bar, Stirbar, Stirring Bar

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
€29.50

€29.50


Estimated to ship on15 April 2025



Select a Size

Change View
1 EA
€29.50

About This Item

UNSPSC Code:
41103806
eCl@ss:
32100100
NACRES:
NB.72

€29.50


Estimated to ship on15 April 2025


material

PTFE-coated (double fin)
PTFE-coated

packaging

pack of 1 ea

manufacturer/tradename

Bel-Art F37126-0001

L

25 mm

diam.

22 mm

size

25 mm × 22 mm

Looking for similar products? Visit Product Comparison Guide

General description

Disks have fins on top and bottom for complete agitation.

Legal Information

Spinfin is a registered trademark of SP Scienceware, a division of SP

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service