Skip to Content
Merck
All Photos(1)

Documents

Z130893

Nalgene® Griffin beakers

capacity 100 mL, transparent polymethylpentene

Synonym(s):

PMP beaker, nalgene PMP beaker

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121803
NACRES:
NB.43

material

transparent polymethylpentene

feature

graduations

packaging

pkg of 12 ea

manufacturer/tradename

Nalgene 1203-0100

capacity

100 mL

Looking for similar products? Visit Product Comparison Guide

General description

may be used continuously at 150 °C, intermittently at 175 °C
Low form. With silk-screened graduations, Nalgene catalog number, size and resin codes, max. use temp., and "no flame" symbol. Meet the ISO/DIS 7056 International Standards for Laboratory Plasticware Accuracy. Chemically resistant. Autoclavable. Not for use on a hot plate.

Other Notes

Browse all plastic beakers

Legal Information

Nalgene is a registered trademark of Thermo Fisher Scientific or its subsidiaries

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service