Skip to Content
Merck
All Photos(2)

Documents

Z120693

Sigma-Aldrich

Aldrich® wide-mouth dewar flasks

plastic mesh housing, capacity 665 mL

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121804
NACRES:
NB.43

material

borosilicate glass
wide-mouth

Joint

Joints neck (70)

sterility

non-sterile

packaging

pack of 1

manufacturer/tradename

Sigma-Aldrich

capacity

665 mL

inside depth × Overall H

19.5 cm × 24.1 cm

inside diam.

7.0 cm

Looking for similar products? Visit Product Comparison Guide

General description

Aldrich® wide-mouth dewar flasks contain borosilicate glass with protective aluminum or plastic mesh housing and extended aluminum base weighted for stability.

Legal Information

Aldrich is a registered trademark of Sigma-Aldrich Co. LLC

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service