Skip to Content
Merck
All Photos(1)

Documents

Z103284

Sigma-Aldrich

Storage bottles without joints

capacity 125 mL, PTFE stopcock

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121800
NACRES:
NB.43

material

PTFE stopcock
colorless bottle
glass bottle
round bottle

packaging

pack of 1 ea

manufacturer/tradename

Sigma-Aldrich

capacity

125 mL

stopcock size

2 mm

Looking for similar products? Visit Product Comparison Guide

General description

Clear glass, with stopcock-equipped septum-inlet.

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service