Recommended Products
biological source
Coriandrum sativum L.
Quality Level
grade
FG
Fragrance grade
Halal
Kosher
natural
Agency
follows IFRA guidelines
reg. compliance
EU Regulation 1223/2009
EU Regulation 1334/2008 & 178/2002
FCC
FDA 21 CFR 117
FDA 21 CFR 182.20
optical activity
[α]20/D +11.0°, neat
composition
Contains Camphor, IFRA and EU 1223/2009 restricted Geraniol and EU1223/2009 restricted Linalool and Limonene (sum of D, L, and DL)
refractive index
n20/D 1.465 (lit.)
bp
193 °C (lit.)
density
0.868 g/mL at 25 °C (lit.)
application(s)
flavors and fragrances
Documentation
see Safety & Documentation for available documents
food allergen
no known allergens
fragrance allergen
linalool, limonene (sum of D, L and DL), geraniol, camphor
Organoleptic
floral; sweet
Looking for similar products? Visit Product Comparison Guide
Preparation Note
Storage Class Code
10 - Combustible liquids
WGK
WGK 2
Flash Point(F)
145.4 °F - closed cup
Flash Point(C)
63 °C - closed cup
Choose from one of the most recent versions:
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service