Skip to Content
Merck
All Photos(1)

Key Documents

SYNF273035X

Synthware fritted gas dispersion tube with 15 degree angle

disc diam. 30 mm, porosity: extra coarse, stem O.D. × L 8 mm × 150 mm

Synonym(s):

Synthware F273035X, glass gas dispersion tube

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
€60.70

€60.70


Check Cart for Availability


Select a Size

Change View
1 EA
€60.70

About This Item

UNSPSC Code:
41121800
NACRES:
NB.51

€60.70


Check Cart for Availability

material

colorless tube
glass tube

packaging

pkg of 1 ea

manufacturer/tradename

Synthware F273035X

disc diam.

30 mm

stem O.D. × L

8 mm × 150 mm

Looking for similar products? Visit Product Comparison Guide

General description

The 15° angle permits tube to be inserted into vessels where a large opening is not available. Stem is 8 mm O.D. × 150 mm length, XC stands for extra coarse porosity.

Legal Information

Synthware is a trademark of Kemtech America Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service