Skip to Content
Merck
All Photos(1)

Key Documents

SLW492092

Pyrex® Burettes, Schellbach, class AS with PTFE key

10 mL

Synonym(s):

Pyrex, SciLabware 492092

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
€69.80

€69.80


Check Cart for Availability


Select a Size

Change View
1 EA
€69.80

About This Item

UNSPSC Code:
41121808
NACRES:
NB.43

€69.80


Check Cart for Availability

material

PTFE key

feature

graduations 0.05 mL

manufacturer/tradename

492092
SciLabware

L

620 mL

capacity

10 mL

Looking for similar products? Visit Product Comparison Guide

General description

  • Complies with ISO 385
  • Graduations and inscriptions in blue enamel
  • With funnel top to make filling easier and safer
  • Each burette has a +30s waiting time before final reading can be taken
  • Manufactured from chemically resistance borosilicate glass
  • Grease-free interchangeable PTFE key with 1.5mm bore

Schellbach burette tube with vertical white stripe and central blue ribbon
  • Facilitates accurate reading of meniscus
  • exact position of the meniscus is clearly defined where the blue ribbon splits into a wide and narrow band

Legal Information

PYREX is a registered trademark of Corning, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service