Skip to Content
Merck
All Photos(1)

Key Documents

SLW3700/01

Pyrex® Büchner filter funnels with sintered disc

125 mL, disc diam. 65 mm, porosity grade 0

Synonym(s):

Pyrex, SciLabware 3700/01

Sign Into View Organizational & Contract Pricing

Select a Size

5 EA
€473.00

€473.00


Check Cart for Availability


Select a Size

Change View
5 EA
€473.00

About This Item

UNSPSC Code:
41121809
NACRES:
NB.43

€473.00


Check Cart for Availability

manufacturer/tradename

3700/01
SciLabware

capacity

125 mL
125 mL

disc diam.

65 mm

pore size

grade 0 porosity

Looking for similar products? Visit Product Comparison Guide

General description

The 60mm sintered discs fitted to these funnels are manufactured from the same 3.3 expansion borosilicate glass as the funnel bodies, making these funnels suitable to be used with a wide range aggressive chemicals.

Legal Information

PYREX is a registered trademark of Corning, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service