Skip to Content
Merck
All Photos(1)

Key Documents

SLW3298/04

Pyrex® Burettes, class B, Sofnol, automatic zero, Rotaflo(R) stopcock, PTFE key

25 mL

Synonym(s):

Pyrex, SciLabware 3298/04

Sign Into View Organizational & Contract Pricing

Select a Size

5 EA
€588.00

€588.00


Estimated to ship on08 April 2025



Select a Size

Change View
5 EA
€588.00

About This Item

UNSPSC Code:
41121808
NACRES:
NB.43

€588.00


Estimated to ship on08 April 2025


material

PTFE key

feature

graduations 0.1 mL

manufacturer/tradename

3298/04
SciLabware

capacity

25 mL

Looking for similar products? Visit Product Comparison Guide

General description

  • Complies with ISO 385
  • With PTFE Rotaflo Stopcock for grease-free performance and fine drop-wise control
  • 3mm bore PTFE key
  • Graduations in white enamel
  • Manufactured from borosilicate glass
  • Burettes and bottles should be ordered separately

Easy filling and automatic zero
  • Squeeze the polyethylene bottle to fill the burette
  • Release pressure to allow excess liquid to drain back into bottle and set the burette to zero

Features and Benefits

• Complies with ISO 385• Manufactured from borosilicate glass 3.3• With PTFE Rotaflo® Stopcock for grease-free performance and fine drop-wise control• 3mm bore PTFE key• Graduations in white enamel• Burettes and bottles should be ordered separately• Easy filling and automatic zero - Squeeze the polyethylene bottle to fill the burette - Release pressure to allow excess liquid to drain back into bottle and set the burette to zero

Legal Information

PYREX is a registered trademark of Corning, Inc.
Rotaflo is a registered trademark of Corning, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service