Skip to Content
Merck
All Photos(1)

Key Documents

SLW3215/12P

Pyrex® Mixing cylinder, class B, detachable foot,

250 mL

Synonym(s):

Pyrex, SciLabware 3215/12P

Sign Into View Organizational & Contract Pricing

Select a Size

2 EA
€77.00

€77.00


Check Cart for Availability


Select a Size

Change View
2 EA
€77.00

About This Item

UNSPSC Code:
41121800
NACRES:
NB.43

€77.00


Check Cart for Availability

material

polyethylene base
polyethylene stopper

Joint

joint stopper29/32

feature

graduations 2.0 mL
detachable foot

manufacturer/tradename

3215/12P
SciLabware

H

320 mm

capacity

250 mL

Looking for similar products? Visit Product Comparison Guide

General description

  • Complies with ISO 4788
  • Comprises borosilicate glass cylinder, polyethylene foot, and polyethylene stopper
  • Replacement parts available separately
  • Graduations in white enamel

Legal Information

PYREX is a registered trademark of Corning, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service