Skip to Content
Merck
All Photos(1)

Key Documents

SLW1622/14M

Pyrex® Test tubes, without rim, medium wall

23 mL

Synonym(s):

Pyrex, SciLabware 1622/14M

Sign Into View Organizational & Contract Pricing

Select a Size

100 EA
€126.00

€126.00


Estimated to ship on28 May 2025



Select a Size

Change View
100 EA
€126.00

About This Item

UNSPSC Code:
41121700
NACRES:
NB.11

€126.00


Estimated to ship on28 May 2025


material

borosilicate glass tube
colorless tube
straight neck

sterility

non-sterile

feature

graduations: no
Push fit

packaging

pack of 100 ea

manufacturer/tradename

SciLabware 1622/14M

O.D. × L

16 mm × 160 mm

capacity

23 mL
23 mL

tube diam.

16 mm

wall thickness

1.2 mm

Looking for similar products? Visit Product Comparison Guide

General description

  • Conforms to ISO 4142
  • High quality test tubes designed and constructed for optimum performance
  • Manufactured from Pyrex borosilicate glass which gives superior performance to neutral borosilicate and soda-lime glass
  • Allows use at high temperatures - up to 500°C
  • Ideal for microbiology culture work
  • Excellent resistance to chemical attack

Legal Information

PYREX is a registered trademark of Corning, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service