Skip to Content
Merck
All Photos(1)

Key Documents

SLW1350/06M

Pyrex® Roux culture flask, off-set neck

1200 mL

Synonym(s):

Pyrex, SciLabware 1350/06M

Sign Into View Organizational & Contract Pricing

Select a Size

10 EA
€670.00

€670.00


Estimated to ship on09 May 2025



Select a Size

Change View
10 EA
€670.00

About This Item

UNSPSC Code:
41122104
NACRES:
NB.43

€670.00


Estimated to ship on09 May 2025


material

Pyrex flask
neck (off-set)

sterility

non-sterile

feature

without cap

packaging

pack of 10 ea

manufacturer/tradename

SciLabware 1350/06M

L × W × H

275 mm × 123 mm × 56 mm

capacity

1200 mL
1200 mL

neck I.D.

33 mm

working volume

1200 mL

binding type

non-treated surface

Looking for similar products? Visit Product Comparison Guide

General description

  • Ideal for cell culture
  • Manufactured from chemically inert Pyrex glass for a contamination-free environment
  • Withstands repeated autoclaving
  • Off-set neck

Legal Information

PYREX is a registered trademark of Corning, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service