Skip to Content
Merck
All Photos(1)

Key Documents

MT51344118

Mettler-Toledo InLab® 74 series conductivity probe

InLab® 742-ISM, With ISM, cable L 5 m, LTW connector, IP67

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
€861.00

€861.00


Check Cart for Availability


Select a Size

Change View
1 EA
€861.00

About This Item

UNSPSC Code:
39121436
NACRES:
NB.79

€861.00


Check Cart for Availability

material

stainless steel shaft

description

2 pole stainless steel cell
cell constant 0.105 cm-1

manufacturer/tradename

Mettler-Toledo 51344118

conductivity measuring range

0.001-500 μS/cm

L × W

120 mm × 12 mm

cable L

5 m

Looking for similar products? Visit Product Comparison Guide

General description

A high precision 2-pole conductivity cell for low conductivity measurements with integrated temperature sensor and attached cable.

The stainless steel cell of the InLab® 74 series is especially designed for highly accurate and precise results of pure and ultra-pure water, and the risk of carryover from one sample to another is reduced to a minimum.

The InLab® 74 series comes with a quality certificate that indicates the actual cell constant. In addition, each individual cell constant is stated on the cable.
For measurements of ultra-pure water the Mettler Toledo glass flow-cell is recommended.
  • High precision 2 electrode cell
  • Minimum sample carryover
  • Robust stainless steel shaft and measuring cell
  • Integrated temperature sensor
The InLab®742 probe is fully protected against ingress of water and dust (IP67 rated).

Legal Information

InLab is a registered trademark of Mettler-Toledo, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service