GF05263635
Polyethylene Terephthalate
(polyester, PET, PETP), film, thickness 0.075 mm, size 254 × 254 mm, clear clear
Synonym(s):
ES301302
Select a Size
About This Item
Recommended Products
form
film
manufacturer/tradename
Goodfellow 052-636-35
size
254 × 254 mm
thickness
0.075 mm
color
clear clear
Related Categories
1 of 4
This Item | EHU055781 | EHU009351 | EHU090641 |
---|---|---|---|
MISSION® | MISSION® | MISSION® | MISSION® |
human ... LAT2(7462), LAT2(7462) | human ... LATS2(26524), LATS2(26524) | human ... FAT2(2196), FAT2(2196) | human ... RASAL2(9462), RASAL2(9462) |
lyophilized powder | lyophilized powder | lyophilized powder | lyophilized powder |
−20°C | −20°C | −20°C | −20°C |
General description
Legal Information
Storage Class Code
11 - Combustible Solids
WGK
WGK 3
Flash Point(F)
Not applicable
Flash Point(C)
Not applicable
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Sorry, we don't have COAs for this product available online at this time.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service