Skip to Content
Merck
All Photos(1)

Documents

DWKBWP1000AP

Azlon Polypropylene Wide Neck Round Bottles with Screw Cap

round amber polypropylene bottle, capacity 1000 mL

Synonym(s):

BWP1000AP

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121818
NACRES:
NB.43

material

round amber polypropylene bottle
wide-neck

packaging

pkg of 5 ea

manufacturer/tradename

Azlon BWP1000AP

capacity

1000 mL

Looking for similar products? Visit Product Comparison Guide

Application

Ideal for a wide range of light sensitive liquid or powder applications

Features and Benefits

Autoclavable at 121°C and suitable for food contact applications

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service