Skip to Content
Merck
All Photos(1)

Key Documents

DWK213115407

Duran® Crystallizing Dish

cylinder capacity 900 mL

Synonym(s):

213115407

Sign Into View Organizational & Contract Pricing

Select a Size

10 EACH
€273.00

€273.00


Check Cart for Availability


Select a Size

Change View
10 EACH
€273.00

About This Item

UNSPSC Code:
41121812
NACRES:
NB.43

€273.00


Check Cart for Availability

description

With Spout

packaging

pkg of 10 ea

manufacturer/tradename

DURAN® 213115407

cylinder capacity

900 mL

Looking for similar products? Visit Product Comparison Guide

General description

Transferring substances and liquids into other states of aggregation and thus initiating further reactions is very important for the daily work in the laboratory. A wide variety of vessels, apparatus and equipment are used for these work.

Application

heating and cooling baths, crystallization, disposal by evaporation and sand baths for microscale experiments

Features and Benefits

  • Complies with DIN 12338
  • Flat and wide shape allow solvents to evaporate quickly and evenly
  • Large ground base
  • Spout for clean pouring
  • Fired-on, highly durable white ceramic

Legal Information

DURAN is a registered trademark of DWK Life Sciences

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service