Skip to Content
Merck
All Photos(1)

Key Documents

DWK212175401

DURAN® Super duty Erlenmeyer narrow-neck flasks

flask capacity (1,000 mL)

Synonym(s):

212175401

Sign Into View Organizational & Contract Pricing

Select a Size

10 EACH
€197.00

€197.00


Estimated to ship on22 May 2025



Select a Size

Change View
10 EACH
€197.00

About This Item

UNSPSC Code:
41121804
NACRES:
NB.17

€197.00


Estimated to ship on22 May 2025


material

flat

Sterilization Compatibility

autoclavable compatible

feature

without cap

packaging

case of 10 ea

manufacturer/tradename

DURAN® 212175401

flask capacity

(1,000 mL)

Looking for similar products? Visit Product Comparison Guide

General description

Higher impact strength, mechanical strength and stability achieved by reinforced rim. Economical due to longer life span and outstanding corrosion protection. White easy-to-read scale with graduation marks to estimate the content. Fired-on, highly durable white ceramic print.

Other Notes

Legal Information

DURAN is a registered trademark of DWK Life Sciences

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service