Skip to Content
Merck
All Photos(1)

Key Documents

CLS7078D10

Pyrex® serological pipettes, disposable, flip-top canister pack, sterile

volume 10.0 mL

Synonym(s):

pipet

Sign Into View Organizational & Contract Pricing

Select a Size

400 EA
€436.00

€436.00


Check Cart for Availability


Select a Size

Change View
400 EA
€436.00

About This Item

UNSPSC Code:
41121500
NACRES:
NB.04

€436.00


Check Cart for Availability

material

borosilicate glass

sterility

sterile

feature

subdivision 0.1 mL

manufacturer/tradename

Corning 7078D-10

volume measuring range

10.0 mL

capacity

10 mL

Looking for similar products? Visit Product Comparison Guide

General description

These sterile disposable Pyrex serological pipettes are calibrated "to deliver" (TD) with blow-out. They are packed in a flip-top canister to keep the pipettes racked. These pipet canisters come sealed in polyethylene bags for sterility.

Legal Information

PYREX is a registered trademark of Corning, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service