Skip to Content
Merck
All Photos(1)

Documents

BR153105

BRAND® tubing connector, X-shape

polypropylene, for tubing i.d., 2 ‑ 3 mm

Synonym(s):

Tubing, Tubing Connectors

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
40183110

material

polypropylene

feature

for tubing i.d. 2 ‑ 3 mm

packaging

pack of 20 ea

manufacturer/tradename

BRAND 153105

L

26 mm

Looking for similar products? Visit Product Comparison Guide

Legal Information

BRAND is a registered trademark of BRAND GMBH + CO KG

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service