Skip to Content
Merck
All Photos(1)

Documents

BMSBV1000EUK

Sigma-Aldrich

BenchMixer Vortexer

AC/DC input 230 V AC (UK plug)

Synonym(s):

vortex mixer, vortexer lab, vortexer mixer

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41103800
NACRES:
NB.73

manufacturer/tradename

Benchmark Scientific BV1000-E-UK

parameter

+4 °C temp. range (+65 °C)
200 rpm speed (3400 rpm)

Looking for similar products? Visit Product Comparison Guide

General description

The Mortexer is MORE than your standard vortex mixer. The unique design of the Multi-Head (included) features a traditional cup head for general purpose mixing, plus holds up to eight microcentrifuge tubes.

The drive system is balanced with Q-Drive technology, providing a smooth vortexing action, while minimizing noise and excessive vibration. This results in quieter, more
efficient and longer lasting operation. Increased speed, up to 3400 rpm produces an instant vortex of even the largest sample sizes, including full 50ml tubes.

Other features include: "no-walk" suction feet, cold room/incubator compatibility and spill-proof electronic controls.

  • Dimensions (WxDxH): 5 x 6.3 x 6.7 in. or 13 x 16 x 17 cm
  • Weight: 8.4 lbs (3.8 kg)
  • Operating modes: Touch or continuuous

Legal Information

Benchmixer is a trademark of Benchmark Scientific, Inc.

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service