Skip to Content
Merck
All Photos(1)

Key Documents

BAB610010400

SP Bel-Art® H-B FRIO-Temp® Incubator Verification Thermometer

temp 25-45 °C, bottle volume 60 mL, Bottle fill, Enviro-Safe® Liquid

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122800
NACRES:
NB.79
Pricing and availability is not currently available.

material

PFA (coated)

feature

graduation 0.1 °C
Bottle fill, Enviro-Safe® Liquid
Thermometer fill,Organic Liquid

packaging

pack of 1 ea

manufacturer/tradename

HB Instruments B61001-0400

temp measuring range

25-45 °C
accuracy: ±0.2 °C

L

7.5 in. (190 mm)

bottle volume

60 mL

Looking for similar products? Visit Product Comparison Guide

General description

These mercury free thermometers cover ranges from 15 to 50°C and are calibrated at one or two specific temperature points.

Features and Benefits

  • Verify sample temperatures in incubators
  • Useful for accurate temperature readings without sample contamination
  • Filled bottle (included) mimics the sample
  • PFA coated thermometer contains glass and liquid in case of breakage; filled with organic liquid or EnviroKleen certified Enviro-Safe® liquid
  • Permanently fused thermometer markings and lead free glass.
  • Includes an individual Thermometer Calibration Report stating corrections to one-tenth of the smallest division, unique report number and NIST standards used for the calibration
  • Individually serialized and made in the USA

Legal Information

Bel-Art is a registered trademark of SP Scienceware, a division of SP
Enviro-Safe is a registered trademark of H-B Instrument Co.
FRIO-Temp is a registered trademark of SP Scienceware, a division of SP

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service