Skip to Content
Merck
All Photos(1)

Key Documents

SU860122

Supelco

Crimp seals with PTFE/silicone septa

Ultra-clean, red aluminum (with 5.5 mm center hole), diam. × thickness 11 mm × 1.3 mm, red PTFE/white silicone

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121806
NACRES:
NB.11

material

red PTFE/white silicone
red aluminum (with 5.5 mm center hole)

feature

Ultra-clean

hardness

45 (Durometer: shore A)

packaging

pkg of 1000 ea

availability

not available in USA

diam. × thickness

11 mm × 1.3 mm

compatibility

for use with 11 mm crimp top vial

Looking for similar products? Visit Product Comparison Guide


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service