Skip to Content
Merck
All Photos(1)

Documents

G005859

HPLC Analysis of Carotenes on Ascentis® Express RP-Amide, Methanol Mobile Phase

application for HPLC

Sign Into View Organizational & Contract Pricing


About This Item

technique(s)

HPLC: suitable

test parameters

column: Ascentis Express RP-Amide, 15 cm x 4.6 mm I.D., 2.7 μm particles (53931-U)
mobile phase: methanol
flow rate: 1 mL/min
pressure: 1653 psi (114 bar)
column temp.: 30 °C
detector: UV-VIS, 454 nm
injection: 5 μL
sample: V8 Splash® fruit juice was extracted with hexane, the extract dissolved 1:1 into ethanol for HPLC injection

suitability

application for HPLC

application(s)

vitamins, nutraceuticals, and natural products

Analysis Note

Analysis was conducted using juice extract, detection via UV.

Legal Information

Ascentis is a registered trademark of Merck KGaA, Darmstadt, Germany
V8 Splash is a registered trademark of CSC Brands, LP

standard

Product No.
Description
Pricing

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service