G005716
HPLC Analysis of Acetaminophen, Caffeine, Chlorpheniramine, Ibuprofen, Naproxen, Phenylephrine, and Pseudoephedrine on Ascentis® Express C18
application for HPLC
About This Item
technique(s)
HPLC: suitable
test parameters
column: Ascentis Express C18, 5 cm x 2.1 mm I.D., 2.7 μm particles (53822-U)
mobile phase: [A] 5 mM ammonium phosphate monobasic, pH 2.0 with phosphoric acid: acetonitrile (98:2); [B] acetonitrile;
gradient: 0 to 68% B in 3 min; held at 68% B for 2 min
flow rate: 0.4 mL/min
column temp.: 35 °C
detector: UV, 210 nm
injection: 1 μL
sample: 100 μg/mL in 95:5, water: methanol
suitability
application for HPLC
application(s)
pharmaceutical (small molecule)
Analysis Note
Legal Information
Analyte
analytical column
standard
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service