Skip to Content
Merck
All Photos(1)

Key Documents

G005708

LC/MS Analysis of Melamine and Hydrolysis Products on Ascentis® Express HILIC

application for HPLC

Sign Into View Organizational & Contract Pricing


About This Item

Pricing and availability is not currently available.

technique(s)

HPLC: suitable

test parameters

column: Ascentis Express HILIC, 5 cm x 2.1 mm I.D., 2.7 μm particles (53934-U)
mobile phase: 5 mM ammonium formate in 95:5 (v/v) acetonitrile:water
flow rate: 0.2 mL/min
column temp.: 35 °C
detector: MS, ESI(+), full scan
injection: 2 μL
sample: 1 mg/L in mobile phase

suitability

application for HPLC

application(s)

food and beverages

Legal Information

Ascentis is a registered trademark of Merck KGaA, Darmstadt, Germany

Analyte

Description

    Melamine
    Ammelide
    Atrazine-desethyl-desisopropyl-2-hydroxy

mobile phase component

standard

Product No.
Description
Pricing

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service