Skip to Content
Merck
All Photos(1)

Documents

G005352

HPLC Analysis of Ephedrine Compounds on Ascentis® Express HILIC

application for HPLC

Sign Into View Organizational & Contract Pricing


About This Item

technique(s)

HPLC: suitable

test parameters

column: Ascentis Express HILIC, 10 cm x 2.1 mm I.D., 2.7 μm particles (53939-U)
mobile phase: [A] acetonitrile; [B] 40 mM ammonium acetate in water; (90:10, A:B)
flow rate: 0.4 mL
column temp.: 35 °C
detector: UV, 254 nm
injection: 1 μL
sample: 150 μg/mL each in mobile phase

suitability

application for HPLC

application(s)

pharmaceutical (small molecule)

Legal Information

Ascentis is a registered trademark of Merck KGaA, Darmstadt, Germany

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service