G004331
HPLC Analysis of Ketoprofen Enantiomers on Astec® CHIROBIOTIC® R (MS Detection)
application for HPLC
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
Recommended Products
technique(s)
HPLC: suitable
test parameters
column: CHIROBIOTIC R, 15 cm x 2.1 mm, 5 μm particles (13019AST)
mobile phase: [A] 20 mM ammonium acetate, pH 5.6 [B] methanol; (70:30, A:B)
flow rate: 0.2 mL/min
column temp.: 35 °C
detector: ESI(-)
suitability
application for HPLC
application(s)
clinical
forensics and toxicology
Legal Information
Astec is a registered trademark of Merck KGaA, Darmstadt, Germany
CHIROBIOTIC is a registered trademark of Sigma-Aldrich Co. LLC
Analyte
Description
Ketoprofen, ≥98% (TLC)
Application
analytical column
Product No.
Description
Pricing
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Sorry, we don't have COAs for this product available online at this time.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Chromatograms
application for HPLCapplication for HPLCOur team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service