Skip to Content
Merck
All Photos(1)

Key Documents

G004014

GC Analysis of Durability Test of Molded Thermogreen® LB-2 Septum on SLB-5ms

suitable for GC

Sign Into View Organizational & Contract Pricing


About This Item

technique(s)

gas chromatography (GC): suitable

test parameters

column: SLB-5ms, 30 m x 0.25 mm I.D., 0.25 μm (28471-U)
oven: 115 °C (15 min)
inj. temp.: 250 °C
detector: FID, 360 °C
carrier gas: helium, 30 cm/sec. @ 115 °C
injection: 1 μL, 100:1 split
liner: 4 mm I.D., split, cup design, unpacked
sample: Nonpolar Column Test Mix, each analyte at 500 μg/mL in methylene chloride (47300-U)

application(s)

general analytical

Legal Information

Thermogreen is a registered trademark of Merck KGaA, Darmstadt, Germany

analytical column

related product


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service