Skip to Content
Merck
All Photos(1)

Key Documents

854986

Supelco

Vials, screw top, amber glass (vial only)

volume 4 mL, amber glass vial, thread for 13-425, pkg of 100 ea

Sign Into View Organizational & Contract Pricing

Select a Size

100 EA
CZK 531.30

CZK 531.30

List PriceCZK 759.00Save 30%

Please contact Customer Service for Availability

Request a Bulk Order

Select a Size

Change View
100 EA
CZK 531.30

About This Item

UNSPSC Code:
41122001

CZK 531.30

List PriceCZK 759.00Save 30%

Please contact Customer Service for Availability

Request a Bulk Order

material

amber glass vial

feature

closure type screw top vial

packaging

pkg of 100 ea

O.D. × H × I.D.

14.75 mm × 45 mm × 8 mm

volume

4 mL

fitting

thread for 13-425

Looking for similar products? Visit Product Comparison Guide

General description

Amber glass vials are useful in preventing the sensitive analyte under investigation from exposure to UV light. Screw top vials (volume 4 mL) are used on many autosamplers with a standard opening of 8 mm. The threads on the standard vials are 13-425.

Suitability

Autosampler compatibility:
Agilent
Agilent 6820/6850/6890N
Hitachi
L7200, L7250
LEAP Technologies
HTS PAL
Shimadzu GC
AOC20i/AOC20
AOC14/AOC17
SIL-HTa/SIL-HTc
SIL-10A/SIL-10Ai/SIL-10Ap
Waters
Alliance
Breeze
717Plus
710/712/715

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service