Skip to Content
Merck
All Photos(1)

Key Documents

854140

Supelco

Crimp seals, 11 mm, with PTFE/rubber septa

silver aluminum seal, seal diam. 11 mm, pkg of 100 ea

Sign Into View Organizational & Contract Pricing

Select a Size

100 EA
CZK 512.00

CZK 512.00


Please contact Customer Service for Availability

Request a Bulk Order

Select a Size

Change View
100 EA
CZK 512.00

About This Item

UNSPSC Code:
41121821

CZK 512.00


Please contact Customer Service for Availability

Request a Bulk Order

material

PTFE-faced rubber septum
silver aluminum seal

feature

closure type crimp seal

packaging

pkg of 100 ea

seal diam.

11 mm

fitting

thread for 11 mm

Looking for similar products? Visit Product Comparison Guide

General description

Crimp seals, 11 mm, with PTFE/rubber septa are for use with 12 x 32 mm crimp top vials. The PTFE/rubber septa are compatible with most organic solvents until pierced and are not recommended for aromatics, carbon disulfides, chlorinated solvents, hydrocarbons.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service