Skip to Content
Merck
All Photos(1)

Documents

795-0298

EPA Method TO-11/IP-6A and ASTM® D5197: HPLC Analysis of Aldehydes and Ketones on SUPELCOSIL LC-18 after Collection/Desorption using LpDNPH

application for air monitoring, application for HPLC

Sign Into View Organizational & Contract Pricing


About This Item

technique(s)

HPLC: suitable

test parameters

sample preparation: SPE (Solid Phase Extraction)
adsorbent tube: LpDNPH Cartridge (21024-U)
sample/matrix: 5 μg each carbonyl-DNPH on LpDNPH cartridge. Cartridge eluted with 5.0 mL acetonitrile
column: SUPELCOSIL LC-18, 25 cm × 4.6 mm I.D., 5 μm particles (58298)
mobile phase: [A]:acetonitrile:tetrahydrofuran:water, 30:10:60; [B]: acetonitrile:water, 60:40
gradient: gradient 0% B for 1 min, linear gradient to 100% B over 10 min
flow rate: 1.5 mL/min
detector: VIS, 360 nm
injection: 25 μL of extract

suitability

application for HPLC
application for air monitoring

application(s)

air monitoring
industrial hygiene

Legal Information

ASTM is a registered trademark of American Society for Testing and Materials
SUPELCOSIL is a trademark of Sigma-Aldrich Co. LLC

Analyte

Description

    Acetone
    2,5-Dimethylbenzaldehyde
    Acetaldehyde
    Hexanal
    Isovaleraldehyde
    Formaldehyde, ~37 wt. % in H2O, pkg of 1000 mg
    Valeraldehyde
    Butyraldehyde
    m-Tolualdehyde
    Benzaldehyde
    Acrolein
    p-Tolualdehyde
    Propionaldehyde
    o-Tolualdehyde
    See All (14)

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service