Skip to Content
Merck
All Photos(1)

Documents

794-0036

HPLC Analysis of pBr322 DNA-Hae III Digest on TSKgel® DEAE-NPR

application for HPLC

Sign Into View Organizational & Contract Pricing


About This Item

technique(s)

HPLC: suitable

test parameters

column: TSKgel DEAE-NPR, 3.5 cm × 4.6 mm I.D., 2.5 μm particles (with 5 mm DEAE-NPR guard column) (813075)
mobile phase: [A] 1 M sodium chloride/25 mm Tris-HCl, pH 9.0; [B] 25 mM Tris-HCl, pH 9.0
flow rate: 1 mL/min
column temp.: ambient
detector: UV, 260 nm
injection: 20 μL of 50 μg/mL Hae III digest of pBR322 DNA

suitability

application for HPLC

application(s)

life science and biopharma

Legal Information

TSKgel is a registered trademark of Tosoh Corporation

Analyte

Description

    pBR322 Hae III Digest, lyophilized powder

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Rapid separation, quantitation, and purification of products of polymerase chain reaction by liquid chromatography
Elena D. Katz, Lawrence A. Haff, Roy Eksteen
Journal of Chromatography A, 512, 433-444 (1990)

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service